B-Line (Eaton) 886-12CHC Type 12/13 JIC Enclosure, Continuous Hinge, 8 x 8 6 in. | Graybar Store
B-Line (Eaton) - Type 12/13 JIC Enclosure, Continuous Hinge, 8 x 8 6 in. - 886-12CHC
+ / - Hover over image to Zoom
Other Views

    Type 12/13 JIC Enclosure, Continuous Hinge, 8 x 8 6 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 886-12CHC
    SKU: 25133726
    $162.17
    Checking Pricing
         
    Height (Inches):8 in.
    Depth (Inches):6 in.
    Width (Inches):8 in.
    Color:Grey
    Use With:Panel Enclosures
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 886-12CHC
    • Color Grey
    • Depth (Inches) 6 in.
    • Height (Inches) 8 in.
    • NEMA Ratings NEMA 12/13
    Product Overview:
    Eaton® B-Line Hinge Cover Enclosure, Steel, Height (Inches): 8 in, Width (Inches): 8 in, Grey, NEMA Ratings: 12; 13