Milbank - Current Transformer Cabinet, Type 3R, Hinge Cover, 24 x 48 in. - CT244811-HC
+ / - Hover over image to Zoom
Other Views

Current Transformer Cabinet, Type 3R, Hinge Cover, 24 x 48 in.

Manufacturer: Milbank
Manufacturer #: CT244811-HC
SKU: 96010989
$1,069.34
Checking Pricing
     
Height (Inches):48 in.
Depth (Inches):11
Width (Inches):24 in.
Material:Galvannealed Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Milbank
  • Manufacturer # CT244811-HC
  • Depth (Inches) 11
  • Height (Inches) 48 in.
  • Width (Inches) 24 in.
  • Material Galvannealed Steel
Product Overview:
Hinge Cover, Width (Inches): 24 in, Depth (Inches): 11 in, Height (Inches): 48 in, NEMA Ratings: 3R, Galvannealed Steel