Milbank CT484814-HC Current Transformer Cabinet, Type 3R, Hinge Cover, 48 x 48 in. | Graybar Store
Milbank - Current Transformer Cabinet, Type 3R, Hinge Cover, 48 x 48 in. - CT484814-HC
+ / - Hover over image to Zoom
Other Views

    Current Transformer Cabinet, Type 3R, Hinge Cover, 48 x 48 in.

    Manufacturer: Milbank
    Manufacturer #: CT484814-HC
    SKU: 25541208
    $1,741.83
    Checking Pricing
         
    Height (Inches):48 in.
    Depth (Inches):14 in.
    Width (Inches):48 in.
    Material:Galvannealed Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # CT484814-HC
    • Mounting Style Wall Mount
    • Depth (Inches) 14 in.
    • Height (Inches) 48 in.
    • Hinge Type Double-Hinged
    • NEMA Ratings NEMA 3R
    • Width (Inches) 48 in.
    • Material Galvannealed Steel
    • Country of Origin US - USA
    Product Overview:
    Hinge Cover, Width (Inches): 48 in, Depth (Inches): 14 in, Height (Inches): 48 in, NEMA Ratings: 3R, Galvannealed Steel