Allied Tube and Conduit PS 9404 1/2 EG Hanger Rod Stiffener Nylon | Graybar Store
Allied Tube and Conduit - Hanger Rod Stiffener Nylon - PS 9404 1/2 EG
+ / - Hover over image to Zoom
Other Views

    Hanger Rod Stiffener Nylon

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 9404 1/2 EG
    SKU: 96000814
    $19.88
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 W x 9-3/4 L
    Depth:0.25 in
    Brand or Series:Power-Strut
    Length:9-3/4 in.
    No. of Holes:4
    Width (Inches):1-5/8
    Hole Diameter (Inches):9/16
    Bolt Hole Size:1/2 in
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 9404 1/2 EG
    • Bolt Hole Size 1/2 in
    • Brand or Series Power-Strut
    • Channel Dimensions (Inches) 1-5/8 W x 9-3/4 L
    • Depth 0.25 in
    • Hole Diameter (Inches) 9/16
    • Length 9-3/4 in.
    • Material Finish Electro Galvanized
    • Width (Inches) 1-5/8
    • No. of Holes 4
    Product Overview:
    Power-Strut® Hinge Connector, Electrogalvanized, No. of Holes: 4, Hole Diameter (Inches): 9/16 in