3M H-31-POUCH Highland™ Wire Connector | Graybar Store
3M - Highland™ Wire Connector - H-31-POUCH
+ / - Hover over image to Zoom
Other Views

    Highland™ Wire Connector

    Manufacturer: 3M
    Manufacturer #: H-31-POUCH
    SKU: 94012831
    $8.28
    Checking Pricing
         
    Wire Size:18 to 14 AWG
    Color:Orange
    Packaging:Box of 100
    Material:Vinyl
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # H-31-POUCH
    • Color Orange
    • Materials Vinyl
    • Wire Size 18 to 14 AWG
    Product Overview:
    Orange Highland™ wire connector in a box for 18 to 14 AWG.