3M H-30-POUCH Highland™ Wire Connector | Graybar Store
3M - Highland™ Wire Connector - H-30-POUCH
+ / - Hover over image to Zoom
Other Views

    Highland™ Wire Connector

    Manufacturer: 3M
    Manufacturer #: H-30-POUCH
    SKU: 94012830
    $6.67
    Checking Pricing
         
    Wire Size:22 to 16 AWG
    Color:Blue
    Packaging:Box of 100
    Material:Vinyl
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # H-30-POUCH
    • Color Blue
    • Materials Vinyl
    • Wire Size 22 to 16 AWG
    Product Overview:
    Blue Highland™ wire connector in a box for 22 to 16 AWG.