3M RV10-38Q Highland™ Vinyl Insulated Ring Terminals | Graybar Store
3M - Highland™ Vinyl Insulated Ring Terminals - RV10-38Q
+ / - Hover over image to Zoom
Other Views

    Highland™ Vinyl Insulated Ring Terminals

    Manufacturer: 3M
    Manufacturer #: RV10-38Q
    SKU: 25438377
    $8.39
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Stud Size (Inches):0.375
    Color:Yellow
    Packaging:25 per Bag
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # RV10-38Q
    • Color Yellow
    • Country of Origin US - USA
    • Finish Tin Plated
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    Highland™ RV10 Insulated Ring Terminal, Yellow, Tin-Plated, Vinyl, Electrolytic Copper, Wire Size: 12 to 10 AWG