3M RV10-14Q Highland™ Vinyl Insulated Ring Terminals | Graybar Store
3M - Highland™ Vinyl Insulated Ring Terminals - RV10-14Q
+ / - Hover over image to Zoom
Other Views

    Highland™ Vinyl Insulated Ring Terminals

    Manufacturer: 3M
    Manufacturer #: RV10-14Q
    SKU: 25438376
    $7.39
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Color:Yellow
    Packaging:25 per Pack
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # RV10-14Q
    • Color Yellow
    • Gender Female
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    Highland™ Disconnect Terminal, Copper, Yellow, Packaging: 25 per Pack, Wire Size: 12 to 10 AWG, Female