3M RV10-10Q Highland™ Vinyl Insulated Ring Terminals, 12 to 10 AWG, Yellow | Graybar Store
3M - Highland™ Vinyl Insulated Ring Terminals, 12 to 10 AWG, Yellow - RV10-10Q
+ / - Hover over image to Zoom
Other Views

    Highland™ Vinyl Insulated Ring Terminals, 12 to 10 AWG, Yellow

    Manufacturer: 3M
    Manufacturer #: RV10-10Q
    SKU: 25438375
    $6.13
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Stud Size (Inches):No. 10
    Material:Electrolytic Copper
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # RV10-10Q
    • Color Yellow
    • Country of Origin US - USA
    • Finish Tin Plated
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    Yellow Highland™ vinyl insulated ring terminal for 12 to 10 AWG wire, #10 stud size.