3M BSV14Q Highland™ Vinyl Insulated Butt Splices | Graybar Store
3M - Highland™ Vinyl Insulated Butt Splices - BSV14Q
+ / - Hover over image to Zoom
Other Views

    Highland™ Vinyl Insulated Butt Splices

    Manufacturer: 3M
    Manufacturer #: BSV14Q
    SKU: 25438182
    $4.97
    Checking Pricing
         
    Packaging:25 Per Bag
    Color:Blue
    Wire Size:16 to 14 AWG
    Material:Tin Plated Annealed Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # BSV14Q
    • Color Blue
    • Insulation Material Vinyl
    • Materials Electrolytic Copper
    • Wire Size 16 to 14 AWG
    Product Overview:
    Highland™ vinyl insulated butt splice for 16 to 14 AWG.