3M BFV10-10Q Highland™ Vinyl Insulated Butt Seam Block Fork Terminals | Graybar Store
3M - Highland™ Vinyl Insulated Butt Seam Block Fork Terminals - BFV10-10Q
+ / - Hover over image to Zoom
Other Views

    Highland™ Vinyl Insulated Butt Seam Block Fork Terminals

    Manufacturer: 3M
    Manufacturer #: BFV10-10Q
    SKU: 25438363
    $6.01
    Checking Pricing
         
    Color:Yellow
    Stud Size (Inches):No. 10
    Wire Size:12 to 10 AWG
    Material:Electrolytic Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # BFV10-10Q
    • Color Yellow
    • Finish Tin-Plated
    • Insulation Material Vinyl
    • Materials Electrolytic Copper
    Product Overview:
    Yellow Highland™ vinyl insulated butt seam block fork terminal for 12 to 10 AWG wire.
    Highland™ Vinyl Insulated Butt Seam Block Fork Terminals:
    • Vinyl-Insulated
    • Tin-plated annealed copper
    • Butted seam barrel
    • Molded vinyl funnel entry sleeve
    • UL Listed for 600V, 1000V for signs, fixtures and luminaires