3M MV10-10FBX Highland™ Vinyl Insulated Brazed Seam Block Fork Terminals, 12 to 10 AWG Wire, #10, Yellow | Graybar Store
3M - Highland™ Vinyl Insulated Brazed Seam Block Fork Terminals, 12 to 10 AWG Wire, #10, Yellow - MV10-10FBX
+ / - Hover over image to Zoom
Other Views

    Highland™ Vinyl Insulated Brazed Seam Block Fork Terminals, 12 to 10 AWG Wire, #10, Yellow

    Manufacturer: 3M
    Manufacturer #: MV10-10FBX
    SKU: 25323554
    $26.40
    Checking Pricing
         
    Color:Yellow
    Stud Size (Inches):No. 10
    Wire Size:12 to 10 AWG
    Material:Electrolytic Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # MV10-10FBX
    • Color Yellow
    • Country of Origin US - USA
    • Finish Tin Plated
    • Insulation Material Vinyl
    • Materials Electrolytic Copper
    Product Overview:
    Yellow Highland™ vinyl insulated brazed seam block fork terminal for 12 to 10 AWG wire, #10 stud size.