3M MV14-10FBX Highland™ Vinyl Insulated Brazed Seam Block Fork Terminals, 16 to 14 AWG Wire, #10, Blue | Graybar Store
3M - Highland™ Vinyl Insulated Brazed Seam Block Fork Terminals, 16 to 14 AWG Wire, #10, Blue - MV14-10FBX
+ / - Hover over image to Zoom
Other Views

    Highland™ Vinyl Insulated Brazed Seam Block Fork Terminals, 16 to 14 AWG Wire, #10, Blue

    Manufacturer: 3M
    Manufacturer #: MV14-10FBX
    SKU: 25323535
    $42.09
    Checking Pricing
         
    Color:Blue
    Stud Size (Inches):No. 10
    Wire Size:16 to 14 AWG
    Material:Electrolytic Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # MV14-10FBX
    • Color Blue
    • Country of Origin US - USA
    • Finish Tin Plated
    • Insulation Material Vinyl
    • Materials Electrolytic Copper
    Product Overview:
    Blue Highland™ vinyl insulated brazed seam block fork terminal for 16 to 14 AWG wire, #10 stud size.