3M HIGHLAND-3/4X66FT Highland™ Medium Grade Vinyl Electrical Tape | Graybar Store
3M - Highland™ Medium Grade Vinyl Electrical Tape - HIGHLAND-3/4X66FT
+ / - Hover over image to Zoom
Other Views

    Highland™ Medium Grade Vinyl Electrical Tape

    Manufacturer: 3M
    Manufacturer #: HIGHLAND-3/4X66FT
    SKU: 88176294
    $3.35
    Checking Pricing
         
    Material Types:PVC
    Color:Black
    Length (Feet):66.0
    Width (Inches):0.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # HIGHLAND-3/4X66FT
    • Color Black
    • Length (Feet) 66.0
    • Material Types PVC
    Product Overview:
    Black Highland™ medium grade vinyl electrical tape.
    3M™ Highland™ Vinyl Electrical Tape
      Specifications
      • Color: Black
      • Length: 66 Feet (20.1 m)
      • Width: 3/4 Inch (19 mm)
      • Thickness: 7 mil
      • Elongation: 175%
      • Breaking Strength: 15 Lbs/In (26 N/10 mm)
      • Flammability: UL 510 Pass
      • Rolls Per Carton: 10
      • Backing Material: Polyvinyl Chloride
      • China RoHS - Below Mcv: Yes
      • Dielectric Strength: 1200 Millivolt
      • Eu RoHS Compliant: Yes
      • Maximum Operating Temperature: 176°F (80°C)
      • Operating Temperature Range: 0 to 80°C
      • Tape Grade: Economy
      • Tape Type: Linerless Electrical