Lithonia Lighting TH 1000MP 480 HSG Highbay Fixture | Graybar Store
Lithonia Lighting - Highbay Fixture - TH 1000MP 480 HSG
+ / - Hover over image to Zoom
Other Views

    Highbay Fixture

    Manufacturer: Lithonia Lighting
    Manufacturer #: TH 1000MP 480 HSG
    SKU: 25359363
    Price pending
    Checking Pricing
         
    Additional Features:Adjustable Reflector Mounting Brackets; Certain Airborne Contaminants can Diminish Integrity of Acrylic; Die-Cast Aluminum
    Voltage Rating:480 V
    Lamp Watts:1000 W
    Ballast Type:CWA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TH 1000MP 480 HSG
    • Additional Features Adjustable Reflector Mounting Brackets; Certain Airborne Contaminants can Diminish Integrity of Acrylic; Die-Cast Aluminum
    • Ballast Type CWA
    • Brand Lithonia Lighting
    • Lamp Type Metal Halide
    • Lamp Watts 1000 W
    • Voltage Rating 480 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Lithonia Lighting® Highbay Fixture, Lamp Type: Metal Halide, Lamp Watts: 1000 W, High Bay, Voltage Rating: 480 V