General Machine Products 68632 High-Voltage Rubber Tape | Graybar Store
General Machine Products - High-Voltage Rubber Tape - 68632
+ / - Hover over image to Zoom
Other Views

    High-Voltage Rubber Tape

    Manufacturer: General Machine Products
    Manufacturer #: 68632
    SKU: 88118128
    $27.13
    Checking Pricing
         
    Dimensions:51 mm W x 15 ft L
    Material:Rubber
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Machine Products
    • Manufacturer # 68632
    • Dimensions 51 mm W x 15 ft L
    • Type High-Voltage Tubber Tape
    • Thickness 1.14 mm
    • Material Rubber
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    High-Voltage Rubber Tape, Dimensions: 51 mm W x 15 ft L, Rubber, Thickness: 1.14 mm