Brady 84082 HIGH VOLTAGE KEEP OUT Admittance Sign | Graybar Store
Brady - HIGH VOLTAGE KEEP OUT Admittance Sign - 84082
+ / - Hover over image to Zoom
Other Views

    HIGH VOLTAGE KEEP OUT Admittance Sign

    Manufacturer: Brady
    Manufacturer #: 84082
    SKU: 92037620
    $2.28
    Checking Pricing
         
    Length:3.5 in.
    Width (Inches):5
    Color:Black/Red on White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 84082
    • Color Black/Red on White
    • Length 3.5 in.
    • Materials Self Sticking Polyester
    • Width (Inches) 5
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Brady admittance signs indicate and identify areas of access that are required in virtually every workplace.