Bussmann (Eaton) DMM-B-44/100 DMM Series 44/100A 1000VAC/DC Fast Acting Melamine Tube Ferrule Fuse | Graybar Store
Bussmann (Eaton) - DMM Series 44/100A 1000VAC/DC Fast Acting Melamine Tube Ferrule Fuse - DMM-B-44/100
+ / - Hover over image to Zoom
Other Views

    DMM Series 44/100A 1000VAC/DC Fast Acting Melamine Tube Ferrule Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: DMM-B-44/100
    SKU: 97252442
    $27.15
    Checking Pricing
         
    Amps:44/100A
    Voltage Rating:1000V AC/DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # DMM-B-44/100
    • Amps 44/100A
    • Fuse Dimension 1.375 L x 0.406 in. Dia.
    • Fuse Type Fast-Acting, Melamine Tube Fuse
    Product Overview:
    DMM Series 44/100A 1000VAC/DC fast acting melamine tube ferrule fuse.
    High voltage fast acting 1000V AC/DC melamine cartridge fuses are intended for multi-meters only. Intended to carry 100% of rated current indefinitely.