L. H. Dottie DU609 High Voltage Detectable Tape | Graybar Store
L. H. Dottie - High Voltage Detectable Tape - DU609
+ / - Hover over image to Zoom
Other Views

    High Voltage Detectable Tape

    Manufacturer: L. H. Dottie
    Manufacturer #: DU609
    SKU: 25322048
    $283.05
    Checking Pricing
         
    Color:Red
    Width (Inches):6
    Legend:Caution Buried High Voltage Line Below
    Thickness (mil):5
    Length:1000 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DU609
    • Color Red
    • Legend Caution Buried High Voltage Line Below
    • Length 1000 ft.
    • Thickness (mil) 5
    • Width (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    High Voltage Detectable Tape, Length: 1000 ft, Width Inches: 6 in, Red, Legend: Caution Buried High Voltage Line Below, Thickness (mil): 5 mil