Brady 84876 HIGH VOLTAGE Admittance Sign, 7" H x 10" W | Graybar Store
Brady - HIGH VOLTAGE Admittance Sign, 7
+ / - Hover over image to Zoom
Other Views

    HIGH VOLTAGE Admittance Sign, 7" H x 10" W

    Manufacturer: Brady
    Manufacturer #: 84876
    SKU: 92037596
    $8.36
    Checking Pricing
         
    Length:7 in.
    Width (Inches):10
    Color:Black/Red on White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 84876
    • Color Black/Red on White
    • Length 7 in.
    • Materials Self Sticking Polyester
    • Width (Inches) 10
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Brady electrical hazard signs can be used throughout your facility to identify electrical hazard and high voltage areas HIGH VOLTAGE, 7" H x 10" W