Brady 84875 HIGH VOLTAGE Admittance Sign, 3 1/2" H x 5" W | Graybar Store
Brady - HIGH VOLTAGE Admittance Sign, 3 1/2
+ / - Hover over image to Zoom
Other Views

    HIGH VOLTAGE Admittance Sign, 3 1/2" H x 5" W

    Manufacturer: Brady
    Manufacturer #: 84875
    SKU: 92037595
    $2.28
    Checking Pricing
         
    Length:3.5 in.
    Width (Inches):5
    Color:Black/Red on White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 84875
    • Color Black/Red on White
    • Length 3.5 in.
    • Materials Self Sticking Polyester
    • Width (Inches) 5
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Brady electrical hazard signs can be used throughout your facility to identify electrical hazard and high voltage areas HIGH VOLTAGE, 3 1/2" H x 5" W