Ideal Industries 30-151 High Temperature Wire-Nut® Wire Connector, Black, 22 - 16 AWG, 1,000 PK | Graybar Store
Ideal Industries - High Temperature Wire-Nut® Wire Connector, Black, 22 - 16 AWG, 1,000 PK - 30-151
+ / - Hover over image to Zoom
Other Views

    High Temperature Wire-Nut® Wire Connector, Black, 22 - 16 AWG, 1,000 PK

    Manufacturer: Ideal Industries
    Manufacturer #: 30-151
    SKU: 88134903
    $103.20
    Checking Pricing
         
    Color:Black
    Packaging:Carton of 1,000
    Wire Size:22 to 16 AWG
    Material:Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-151
    • Color Black
    • Wire Size 22 to 16 AWG
    • Material Thermoplastic
    • Packaging Carton of 1,000
    • Country of Origin US - USA
    Product Overview:
    High temperature Wire-Nut® wire connector for 22 to 16 AWG at 600V.
    High Temperature Wire-Nut® wire connectors are UL listed to 150°C (302°F).