Ideal Industries 30-059 High Temperature Wire-Nut® Wire Connector | Graybar Store
Ideal Industries - High Temperature Wire-Nut® Wire Connector - 30-059
+ / - Hover over image to Zoom
Other Views

    High Temperature Wire-Nut® Wire Connector

    Manufacturer: Ideal Industries
    Manufacturer #: 30-059
    SKU: 90077130
    $19.59
    Checking Pricing
         
    Color:Black
    Packaging:Box of 100
    Wire Size:22 to 12 AWG
    Material:Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-059
    • Color Black
    • Wire Size 22 to 12 AWG
    • Material Thermoplastic
    • Packaging Box of 100
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    High temperature Wire-Nut® wire connector for 22 to 12 AWG at 600V.
    High Temperature Wire-Nut® wire connectors are UL listed to 150°C (302°F).