Klein Tools 56004 High Strength Steel Fish Tape | Graybar Store
Klein Tools - High Strength Steel Fish Tape - 56004
+ / - Hover over image to Zoom
Other Views

    High Strength Steel Fish Tape

    Manufacturer: Klein Tools
    Manufacturer #: 56004
    SKU: 25228116
    $76.45
    Checking Pricing
         
    Length (Feet):240.0
    Tensile Strength (Pound):1600 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 56004
    • Length (Feet) 240.0
    • Materials Steel
    • Tensile Strength (Pound) 1600 lb.
    Product Overview:
    240-feet high strength steel fish tape with 12-inch measuring increments and hook end
    • Polypropylene case offers shock- and impact resistance
    • Permanent, laser-etched 1 ft. increments
    • Round inner-ring design provides a smooth surface for consistent, comfortable winding and rewinding
    • Raised finger grips help transfer the winding power from your hand and fingertips