Burndy GRC58 High Strength Ground Rod Clamp, 5/8-Inch | Graybar Store
Burndy - High Strength Ground Rod Clamp, 5/8-Inch - GRC58
+ / - Hover over image to Zoom
Other Views

    High Strength Ground Rod Clamp, 5/8-Inch

    Manufacturer: Burndy
    Manufacturer #: GRC58
    SKU: 88047482
    $3.78
    Checking Pricing
         
    Rod Size (Inches):5/8
    Material Finish:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GRC58
    • Material Finish Copper
    • Rod Size (Inches) 5/8
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    5/8-inch high strength ground rod clamp for 10 AWG solid to 1 AWG stranded
    High strength ground rod clamp for copper cable to rod. High copper alloy ground connector for joining a range of cable to copper clad, galvanized steel, and stainless steel ground rods. UL467 Listed for direct burial in earth and concrete.
      Specifications
      • Width (Inches): .95
      • Height (Inches): 2.19
      • Length (Inches): 0.63
      • Size (Hex): 3/8 Inch (0.375)
      • Rod Size: 5/8 Inch
      • Solid Copper Conductor Size: 10 AWG
      • Stranded Copper Conductor Size (Range): 12 AWG to 1 AWG
      • Material: Copper
      • Standards: UL Listed UL467, CSA Certified, RoHS Compliant