Burndy GRC34 High Strength Ground Rod Clamp, 3/4-Inch | Graybar Store
Burndy - High Strength Ground Rod Clamp, 3/4-Inch - GRC34
+ / - Hover over image to Zoom
Other Views

    High Strength Ground Rod Clamp, 3/4-Inch

    Manufacturer: Burndy
    Manufacturer #: GRC34
    SKU: 88047481
    $4.45
    Checking Pricing
         
    Rod Size (Inches):3/4
    Material Finish:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GRC34
    • Material Finish Copper
    • Rod Size (Inches) 3/4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    3/4-inch high strength ground rod clamp for 8 AWG solid to 1/0 AWG stranded
    High strength ground rod clamp for copper cable to rod. High copper alloy ground connector for joining a range of cable to copper clad, galvanized steel, and stainless steel ground rods. UL467 Listed for direct burial in earth and concrete.
      Specifications
      • Width (Inches): 1.09
      • Height (Inches): 2.47
      • Length (Inches): 0.65
      • Size (Hex): 3/8 Inch (0.375)
      • Rod Size: 3/4 Inch
      • Solid Copper Conductor Size: 8 AWG
      • Stranded Copper Conductor Size (Range): 8 AWG to 1/0
      • Material: Copper
      • Standards: UL Listed UL467, CSA Certified, RoHS Compliant