Klein Tools 56005 High Strength 25-foot Steel Fish Tape | Graybar Store
Klein Tools - High Strength 25-foot Steel Fish Tape - 56005
+ / - Hover over image to Zoom
Other Views

    High Strength 25-foot Steel Fish Tape

    Manufacturer: Klein Tools
    Manufacturer #: 56005
    SKU: 25228117
    $16.90
    Checking Pricing
         
    Length (Feet):25.0
    Tensile Strength (Pound):1600 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 56005
    • Length (Feet) 25.0
    • Materials Steel
    Product Overview:
    25-feet high strength steel fish tape with 12-inch measuring increments and no-snag plastic tip.
    • Permanent, laser-etched 1 ft. increments
    • Polypropylene case offers shock- and impact resistance
    • High-strength, tempered 1/4 in. steel tape
    • Delta-shaped, plastic slotted tip for easy wire attachment
    • Flat-profile tip provides snag-free pulling and pushing under carpets and through insulation