Greenlee 84538 5/16 x 4 in. Fast Spiral Masonry Bit With Carbide Tip | Graybar Store
Greenlee - 5/16 x 4 in. Fast Spiral Masonry Bit With Carbide Tip - 84538
+ / - Hover over image to Zoom
Other Views

    5/16 x 4 in. Fast Spiral Masonry Bit With Carbide Tip

    Manufacturer: Greenlee
    Manufacturer #: 84538
    SKU: 88285782
    $6.34
    Checking Pricing
         
    Length:4 in.
    Use With:Block; Brick; Concrete; Conventional Power Drills; Plaster; Stone; Wallboard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 84538
    • Length 4 in.
    • Use With Block; Brick; Concrete; Conventional Power Drills; Plaster; Stone; Wallboard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    High Speed Steel Square Tool Bit, Length: 4 in