Bussmann (Eaton) FWH-30A14F FWH Series 30A 500V High Speed Ferrule Style Fuse, 14x51mm | Graybar Store
Bussmann (Eaton) - FWH Series 30A 500V High Speed Ferrule Style Fuse, 14x51mm - FWH-30A14F
+ / - Hover over image to Zoom
Other Views

    FWH Series 30A 500V High Speed Ferrule Style Fuse, 14x51mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FWH-30A14F
    SKU: 95004348
    $41.90
    Checking Pricing
         
    Interrupt Rating:200 (RMS Symmetrical) kA; 50 at 500 V DC kA
    Additional Features:Low Arc Voltage, Low Energy Let-Through and Low Watts Loss in a Compact Size
    Voltage Rating:500 V AC
    End Type:Ferrule End
    Standard:CE; CSA Certified; UL Listed
    Amps:30A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FWH-30A14F
    • Application DC Common Bus; DC Drives; Power Converters; Power Rectifiers; Reduced Voltage Starters
    • Additional Features Low Arc Voltage, Low Energy Let-Through and Low Watts Loss in a Compact Size
    • Amps 30A
    • End Type Ferrule End
    • Fuse Dimension 9/16 Dia x 2 L in
    Product Overview:
    Bussmann Series High Speed Fuse, Amps: 30 A, Voltage Rating: 500 V AC, CE; CSA Certified; UL Listed, Fuse Type: Rectifier, Fuse Dimension: 9/16 Dia x 2 L in