Bussmann (Eaton) 16LET LET Type T BS88 Style Bolted Tag High Speed Fuse | Graybar Store
Bussmann (Eaton) - LET Type T BS88 Style Bolted Tag High Speed Fuse - 16LET
+ / - Hover over image to Zoom
Other Views

    LET Type T BS88 Style Bolted Tag High Speed Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 16LET
    SKU: 25071815
    $52.24
    Checking Pricing
         
    Interrupt Rating:200 (RMS Symmetrical) kA
    Additional Features:Cycling Capability; DC Performance; Low Arc Voltage; Low Energy Let-Through
    Voltage Rating:150 V DC; 240 V AC
    Standard:UL Listed
    Amps:16A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 16LET
    • Application DC Common Bus; DC Drives; Power Converters; Power Rectifiers; Reduced Voltage Starters
    • Mounting Style Stud
    • Additional Features Cycling Capability; DC Performance; Low Arc Voltage; Low Energy Let-Through
    • Amps 16A
    Product Overview:
    Eaton® Bussmann Series High Speed Fuse, Amps: 16 A, Voltage Rating: 150 V DC; 240 V AC, UL Listed