Bussmann (Eaton) 170M1416 Square Body DIN 43 653 Stud Mount 80A 690V/700V (IEC/UL) High Speed Fuse With TN/80 Type T Indicator For Microswitch | Graybar Store
Bussmann (Eaton) - Square Body DIN 43 653 Stud Mount 80A 690V/700V (IEC/UL) High Speed Fuse With TN/80 Type T Indicator For Microswitch - 170M1416
+ / - Hover over image to Zoom
Other Views

    Square Body DIN 43 653 Stud Mount 80A 690V/700V (IEC/UL) High Speed Fuse With TN/80 Type T Indicator For Microswitch

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 170M1416
    SKU: 22039223
    $52.74
    Checking Pricing
         
    Amps:80A
    Voltage Rating:690 (IEC) V AC; 700 (UL) V AC
    Interrupt Rating:200 (RMS Symmetrical) kA
    Standard:CE; CSA Certified; Class 53787; Designed and Tested to IEC 60269; File 1422-30 on Size 000; Part 4; UL Recognized E125085.JFHR2
    Connection:Blade End
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 170M1416
    • Amps 80A
    • Fuse Type Square Body High Speed Stud Mount Fuse
    • Voltage Rating 690 (IEC) V AC; 700 (UL) V AC
    • Connection Blade End
    • Interrupt Rating 200 (RMS Symmetrical) kA
    • Standard CE; CSA Certified; Class 53787; Designed and Tested to IEC 60269; File 1422-30 on Size 000; Part 4; UL Recognized E125085.JFHR2
    • SKU Spec Sheet
      170M1416 Specification Sheet
      170M1416 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Eaton® Bussmann Series High Speed Fuse, Voltage Rating: 690 (IEC) V AC; 700 (UL) V AC, Amps: 80 A, Stud Mount High Speed Fuse, Interrupt Rating: 200 (RMS Symmetrical) kA