L. H. Dottie HS32C High Speed Drills | Graybar Store
L. H. Dottie - High Speed Drills - HS32C
+ / - Hover over image to Zoom
Other Views

    High Speed Drills

    Manufacturer: L. H. Dottie
    Manufacturer #: HS32C
    SKU: 25321894
    $13.04
    Checking Pricing
         
    Overall Length (Inches):6
    Hole Size:1/2 in.
    Packaging:Carded
    Point Type:Split Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # HS32C
    • Hole Size 1/2 in.
    • Materials High Speed Steel
    • Overall Length (Inches) 6
    • Point Type Split Point
    Product Overview:
    6 x 1/2-inch high speed steel drill bit. Carded.
    • Heavy duty web construction for strength and durability
    • Provides accurate drilling without a center punch
    • High speed steel features a black shank and gold flute
    • 135 degree split point begins drilling immediately, minimizing bit walk
    • Laser-etched markings for easy identification