L. H. Dottie HS32 High Speed Drill Bit | Graybar Store
L. H. Dottie - High Speed Drill Bit - HS32
+ / - Hover over image to Zoom
Other Views

    High Speed Drill Bit

    Manufacturer: L. H. Dottie
    Manufacturer #: HS32
    SKU: 90059451
    $74.40
    Checking Pricing
         
    Overall Length (Inches):6
    Hole Size:1/4 in.
    Packaging:Standard
    Point Type:Split Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # HS32
    • Hole Size 1/4 in.
    • Materials High Speed Steel
    • Overall Length (Inches) 6
    • Point Type Split Point
    Product Overview:
    Dottie L H Company HS32 PC 6350 Drill Bit, M2 High Speed Steel, Black And Gold, 135 DEG Split Point, 1/2 IN, 6 IN Overall Length, 0.5 IN, For Steel, Steel Forging, Cast Iron And Other Work Materials