L. H. Dottie HS28 High Speed Drill Bit | Graybar Store
L. H. Dottie - High Speed Drill Bit - HS28
+ / - Hover over image to Zoom
Other Views

    High Speed Drill Bit

    Manufacturer: L. H. Dottie
    Manufacturer #: HS28
    SKU: 25366651
    $60.00
    Checking Pricing
         
    Overall Length (Inches):5-1/2
    Hole Size:7/16 in.
    Packaging:Standard
    Point Type:Split Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # HS28
    • Hole Size 7/16 in.
    • Materials High Speed Steel
    • Overall Length (Inches) 5-1/2
    • Point Type Split Point
    Product Overview:
    Dottie L H Company HS28 PC 6350 Drill Bit, M2 High Speed Steel, Black And Gold, 135 DEG Split Point, 7/16 IN, 5-1/2 IN Overall Length, 0.4375 IN, For Steel, Steel Forging, Cast Iron And Other Work Materials