L. H. Dottie HS6 High Speed Drill Bit | Graybar Store
L. H. Dottie - High Speed Drill Bit - HS6
+ / - Hover over image to Zoom
Other Views

    High Speed Drill Bit

    Manufacturer: L. H. Dottie
    Manufacturer #: HS6
    SKU: 25366629
    $13.56
    Checking Pricing
         
    Overall Length (Inches):2-1/4
    Hole Size:3/32 in.
    Packaging:Standard
    Point Type:Split Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # HS6
    • Hole Size 3/32 in.
    • Materials High Speed Steel
    • Overall Length (Inches) 2-1/4
    • Point Type Split Point
    Product Overview:
    Dottie L H Company HS6 PC 6350 Drill Bit, M2 High Speed Steel, Black And Gold, 135 DEG Split Point, 3/32 IN, 2-1/4 IN Overall Length, 0.09375 IN, For Steel, Steel Forging, Cast Iron And Other Work Materials