L. H. Dottie HS20C High Speed Drill Bit | Graybar Store
L. H. Dottie - High Speed Drill Bit - HS20C
+ / - Hover over image to Zoom
Other Views

    High Speed Drill Bit

    Manufacturer: L. H. Dottie
    Manufacturer #: HS20C
    SKU: 25322134
    $5.06
    Checking Pricing
         
    Overall Length (Inches):4-1/2
    Hole Size:5/16 in.
    Packaging:Carded
    Point Type:Split Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # HS20C
    • Hole Size 5/16 in.
    • Materials High Speed Steel
    • Overall Length (Inches) 4-1/2
    • Point Type Split Point
    • For Use With Steel, Steel Forging, Cast Iron, Other Work Materials
    • Packaging Carded
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Dottie L H Company HS20 PC 6350 Drill Bit, M2 High Speed Steel, Black And Gold, 135 DEG Split Point, 5/16 IN, 4-1/2 IN Overall Length, 0.3125 IN, For Steel, Steel Forging, Cast Iron And Other Work Materials, Carded