Holocom SEC-WM-UDB2-H1 High Security Enclosure | Graybar Store
Holocom - High Security Enclosure - SEC-WM-UDB2-H1
+ / - Hover over image to Zoom
Other Views

    High Security Enclosure

    Manufacturer: Holocom
    Manufacturer #: SEC-WM-UDB2-H1
    SKU: 25392758
    $163.37
    Checking Pricing
         
    Height (Inches):7.5 in.
    Depth (Inches):4 in.
    Use With:Electrical Metallic Tubing; Holocom Secure Mini Dukt; Rigid Pipe
    Width (Inches):6 in.
    Door Style:Security Padlock Hasp; Single Drop-Down Door
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Holocom
    • Manufacturer # SEC-WM-UDB2-H1
    • Type High Security Enclosure User Drop Box
    • Depth (Inches) 4 in.
    • Door Style Security Padlock Hasp; Single Drop-Down Door
    • Height (Inches) 7.5 in.
    • Width (Inches) 6 in.
    • Use With Electrical Metallic Tubing; Holocom Secure Mini Dukt; Rigid Pipe
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Sargent & Greenleaf® High Security Enclosure, Width (Inches): 6 in, Height (Inches): 7.5 in, Depth (Inches): 4 in, Security Padlock Hasp; Single Drop-Down Door