Leviton 47617-HPC High Profile Cover, For Use with Recessed Entertainment Boxes, White, 7.2 in. H x 8 in. W | Graybar Store
Leviton - High Profile Cover, For Use with Recessed Entertainment Boxes, White, 7.2 in. H x 8 in. W - 47617-HPC
+ / - Hover over image to Zoom
Other Views

    High Profile Cover, For Use with Recessed Entertainment Boxes, White, 7.2 in. H x 8 in. W

    Manufacturer: Leviton
    Manufacturer #: 47617-HPC
    SKU: 25066469
    $20.52
    Checking Pricing
         
    Additional Features:Material Provides Structural Integrity Equal to or Better Than Comparable Metal Enclosures at Less Cost
    Construction:New
    Color:White
    Size:8 W x 7.2 H in
    Use With:New (Stud-Mount) and Retrofit (Wall-Mount) Construction Applications
    Mounting Type:Wall Mount
    Material:ABS Molded Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 47617-HPC
    • Color White
    • Construction New
    • Size 8 W x 7.2 H in
    • Additional Features Material Provides Structural Integrity Equal to or Better Than Comparable Metal Enclosures at Less Cost
    • Mounting Type Wall Mount
    • Material ABS Molded Plastic
    • Use With New (Stud-Mount) and Retrofit (Wall-Mount) Construction Applications
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    High Profile Cover, ABS Molded Plastic, White, Size: 8 W x 7.2 H in, Mounting Type: Wall Mount