GE Lighting LU250/TU High Pressure Sodium Lamp, Tungsram, HID | Graybar Store
GE Lighting - High Pressure Sodium Lamp, Tungsram, HID - LU250/TU
+ / - Hover over image to Zoom
Other Views

    High Pressure Sodium Lamp, Tungsram, HID

    Manufacturer: GE Lighting
    Manufacturer #: LU250/TU
    SKU: 25084876
    $178.88
    Checking Pricing
         
    Wattage:250 W
    CRI:22
    Packaging:12 per Case
    Initial/Mean Lumens:25200 Lumens
    Color Temperature (Kelvin):2100
    Initial Lumens:28000 Lumens
    Alternate Manufacturer Part No.:63862
    Ballast Type:S50 (ANSI)
    Rated Life (Hour):24000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LU250/TU
    • Alternate Manufacturer Part No. 63862
    • Ballast Type S50 (ANSI)
    • Base Type E39
    • Bulb Shape ED18
    • Color Temperature (Kelvin) 2100
    • CRI 22
    • Initial Lumens 28000 Lumens
    • Initial/Mean Lumens 25200 Lumens
    • Rated Life (Hour) 24000
    • Wattage 250 W
    • Packaging 12 per Case
    • SAP Material Type ZSTD
    Product Overview:
    Ecolux® Lucalox® HID Lamp, Wattage: 250 W, Packaging: 12 per Case, Rated Life (Hour): 24000 hr, Base Type: E39, Bulb Shape: ED18