Bogen A12 High Powered All Weather 2-Way Wall Speaker | Graybar Store
Bogen - High Powered  All Weather 2-Way Wall Speaker - A12
+ / - Hover over image to Zoom
Other Views

    High Powered All Weather 2-Way Wall Speaker

    Manufacturer: Bogen
    Manufacturer #: A12
    SKU: 25108183
    $286.39
    Checking Pricing
         
    Length:10-1/4 in.
    Depth:11-3/4 in.
    Height (Inches):17-7/8
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # A12
    • Color Black
    • Depth 11-3/4 in.
    • Height (Inches) 17-7/8
    • Length 10-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Bogen A12 Near Loudspeaker, High-Output, Long-Throw, Perforated Polypropylene Grille, Length: 10-1/4 IN, Height: 17-7/8 IN, Depth: 11-3/4 IN, Black, Enclosure Material: UV-inhibited Mineral-Filled Polypropylene, Maximum Wattage: 225 WTT At 16 OHM, 128 WT