Corning FBC-007 Flat Cleaver, High Performance, 80 to 140 µm | Graybar Store
Corning - Flat Cleaver, High Performance, 80 to 140 µm - FBC-007
+ / - Hover over image to Zoom
Other Views

    Flat Cleaver, High Performance, 80 to 140 µm

    Manufacturer: Corning
    Manufacturer #: FBC-007
    SKU: 25393266
    $1,164.11
    Checking Pricing
         
    Additional Features:The High-Performance Precision Flat Cleaver is a handheld, ergonomically designed, precision cleaver enabling easy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # FBC-007
    • Type High Performance
    • Additional Features The High-Performance Precision Flat Cleaver is a handheld, ergonomically designed, precision cleaver enabling easy
    • For Use With UniCam Connectors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UniCam® High-Performance Precision Flat Cleaver, 80 to 140 µm