Columbia Lighting P4D22-232U6G-MA33-S-EU High Performance Parabolic Troffer | Graybar Store
Columbia Lighting - High Performance Parabolic Troffer - P4D22-232U6G-MA33-S-EU
+ / - Hover over image to Zoom
Other Views

    High Performance Parabolic Troffer

    Manufacturer: Columbia Lighting
    Manufacturer #: P4D22-232U6G-MA33-S-EU
    SKU: 22086328
    $70.75
    Checking Pricing
         
    No. of Lamps:2
    Additional Features:Black Reveal With Full Air Handling Capabilities; Lightweight; Shallow Housing Height
    Voltage Rating:120 to 277 V
    Color:White
    Lamp Watts:32 W
    Lumen Output:2850 Lumens
    Ballast Type:Electronic
    Fixture Size (feet):2 x 2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Columbia Lighting
    • Manufacturer # P4D22-232U6G-MA33-S-EU
    • Color White
    • Additional Features Black Reveal With Full Air Handling Capabilities; Lightweight; Shallow Housing Height
    • Ballast Type Electronic
    • Brand Columbia Lighting
    • Fixture Size (feet) 2 x 2
    • Lamp Type Fluorescent
    • Lamp Watts 32 W
    • Lumen Output 2850 Lumens
    • No. of Lamps 2
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    Columbia Lighting High Performance Parabolic Troffer, Lamp Type: Fluorescent, Fixture Size (Feet): 2 x 2 ft, Voltage Rating: 120 to 277 V, White, Lamp Watts: 32 W