Columbia Lighting P4D24-332G-MA36-S-3EU High Performance Parabolic Troffer | Graybar Store
Columbia Lighting - High Performance Parabolic Troffer - P4D24-332G-MA36-S-3EU
+ / - Hover over image to Zoom
Other Views

    High Performance Parabolic Troffer

    Manufacturer: Columbia Lighting
    Manufacturer #: P4D24-332G-MA36-S-3EU
    SKU: 22071347
    $78.38
    Checking Pricing
         
    No. of Lamps:3
    Additional Features:Black Reveal With Full Air Handling Capabilities; Lightweight; Parabolic; Shallow Housing Height
    Voltage Rating:120 to 277 V
    Color:White
    Lamp Watts:25 W; 28 W; 30 W; 32 W
    Lumen Output:2900 Lumens
    Ballast Type:Electronic
    Fixture Size (feet):2 x 4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Columbia Lighting
    • Manufacturer # P4D24-332G-MA36-S-3EU
    • Color White
    • Additional Features Black Reveal With Full Air Handling Capabilities; Lightweight; Parabolic; Shallow Housing Height
    • Ballast Type Electronic
    • Brand Columbia Lighting
    • Fixture Size (feet) 2 x 4
    • Lamp Type Fluorescent
    • Lamp Watts 25 W; 28 W; 30 W; 32 W
    • Lumen Output 2900 Lumens
    • No. of Lamps 3
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    Columbia Lighting High Performance Parabolic Troffer, Lamp Type: Fluorescent, Fixture Size (Feet): 2 x 4 ft, Voltage Rating: 120 to 277 V, White, Lamp Watts: 25 W; 28 W; 30 W; 32 W