Lithonia Lighting 2ES8P 232 BSNP L841HT8 JP16 HIGH PERFORMANCE 2X4 2LT8 STEP DIMM FIXT | Graybar Store
Lithonia Lighting - HIGH PERFORMANCE 2X4 2LT8 STEP DIMM FIXT - 2ES8P 232 BSNP L841HT8 JP16
+ / - Hover over image to Zoom
Other Views

    HIGH PERFORMANCE 2X4 2LT8 STEP DIMM FIXT

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2ES8P 232 BSNP L841HT8 JP16
    SKU: 25420247
    Price pending
    Checking Pricing
         
    Lamp Watts:32
    No. of Lamps:2
    Fixture Size (feet):2x4
    No. of Ballasts:1
    Use With:T8
    Additional Options:0.88 Normal Ballast Factor
    Ballast Type:T8 High-Performance, Step-Dim Programmed Start
    Additional Features:3100 Lumens, Long Life, 4100K
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2ES8P 232 BSNP L841HT8 JP16
    • Additional Options 0.88 Normal Ballast Factor
    • Additional Features 3100 Lumens, Long Life, 4100K
    • Ballast Type T8 High-Performance, Step-Dim Programmed Start
    • Brand Lithonia
    • Fixture Size (feet) 2x4
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Ballasts 1
    • No. of Lamps 2
    • Use With T8
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    High efficiency 2x4 premium louvered troffer, 2-lamp, 32W T8, T8 high-performance ballast, normal ballast factor (.88), step-dim programmed start, lamped with long-life 4100K lamp.