GE Lighting MVR400/VBUED28HO Multi-Vapor HO/XHO Metal Halide Lamp, ED28 Bulb, Mogul Screw Base, 400W, 20000 Rated Life Hours | Graybar Store
GE Lighting - Multi-Vapor HO/XHO Metal Halide Lamp, ED28 Bulb, Mogul Screw Base, 400W, 20000 Rated Life Hours - MVR400/VBUED28HO
+ / - Hover over image to Zoom
Other Views

    Multi-Vapor HO/XHO Metal Halide Lamp, ED28 Bulb, Mogul Screw Base, 400W, 20000 Rated Life Hours

    Manufacturer: GE Lighting
    Manufacturer #: MVR400/VBUED28HO
    SKU: 99422140
    $75.39
    Checking Pricing
         
    Color Temperature (Kelvin):4000
    Initial/Mean Lumens:41000/26500
    Packaging:12 Per Case
    Rated Life (Hour):20000
    Wattage:400
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR400/VBUED28HO
    • Base Type Mogul Screw (E39)
    • Bulb Shape BT28
    • Color Temperature (Kelvin) 4000
    • Initial/Mean Lumens 41000/26500
    Product Overview:
    Clear compact 400W GE Multi-Vapor® Quartz Metal Halide ED28 with 20000 rated life hours.