GE Lighting MVR400/VBU/HO High Output, XHO Multi-Vapor® Metal Halide | Graybar Store
GE Lighting - High Output, XHO Multi-Vapor® Metal Halide - MVR400/VBU/HO
+ / - Hover over image to Zoom
Other Views

    High Output, XHO Multi-Vapor® Metal Halide

    Manufacturer: GE Lighting
    Manufacturer #: MVR400/VBU/HO
    SKU: 88112494
    $40.50
    Checking Pricing
         
    Wattage:400
    Rated Life (Hour):20000
    Initial/Mean Lumens:41000/26500
    Color Temperature (Kelvin):4000
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR400/VBU/HO
    • Base Type E39
    • Bulb Shape ED37
    • Color Temperature (Kelvin) 4000
    • Initial/Mean Lumens 41000/26500
    • Rated Life (Hour) 20000
    Product Overview:
    High output multi-vapor® quartz metal halide ED37 400W lamp with color temperature 4000K, 20000 rated life hours, initial/mean lumens 41000/26500, 6 per case for open fixture applications.
    • CRI 65
    • Open Fixture Restricted Position Enclosure Type
    • Light Center Length 7 Inch
    • ANSI Ballast Type M59
    • Alternate Part Number: 49657