GE Lighting GE296HO-MV-N-DIY High Output ProLine® T12 Multi-Volt Electronic Program/Rapid Start | Graybar Store
GE Lighting - High Output ProLine® T12 Multi-Volt Electronic Program/Rapid Start - GE296HO-MV-N-DIY
+ / - Hover over image to Zoom
Other Views

    High Output ProLine® T12 Multi-Volt Electronic Program/Rapid Start

    Manufacturer: GE Lighting
    Manufacturer #: GE296HO-MV-N-DIY
    SKU: 25200828
    $38.30
    Checking Pricing
         
    No. of Lamps:2
    Input Voltage:120/277
    Lamp Watts:110
    Ballast Factor:Normal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE296HO-MV-N-DIY
    • Ballast Factor Normal
    • Ballast Technology Electronic
    • Input Voltage 120/277
    • Lamp Type Fluorescent
    • Lamp Watts 110
    • No. of Lamps 2
    • SAP Material Type ZSTD
    Product Overview:
    Multi-Volt ProLine™ 120/277V normal ballast factor, electronic program/rapid start ballast for use with (1 or 2) F96T12HO lamps, 6 per case.
    • Electronic ballasts for all general fluorescent applications
    • Extends lamp life in frequently switched applications
    • Reduced lamp replacement cost. Ideal for use with occupancy sensors
    • Cold temperature -20°F minimum starting temperature
    • Alternate part number: 72109