GE Lighting High Output ProLine® T12 Multi-Volt Electronic Program/Rapid Start | Graybar Store
GE Lighting - High Output ProLine® T12 Multi-Volt Electronic Program/Rapid Start
+ / - Hover over image to Zoom
Other Views

    High Output ProLine® T12 Multi-Volt Electronic Program/Rapid Start

    Manufacturer: GE Lighting
         

    ProLine® T12 ballasts have the same wiring and mounting requirements as standard magnetic ballasts and provide up to 20% energy savings by simply replacing the ballast.

    • Electronic ballasts for all general fluorescent applications
    • Extends lamp life in frequently switched applications
    • Reduced lamp replacement cost. Ideal for use with occupancy sensors
    • Cold temperature -20°F minimum starting temperature
    See More >>
    • Manufacturer GE Lighting
    • Ballast Technology Electronic
    • Lamp Type Fluorescent
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    No. of Lamps
    Input Voltage
    Lamp Watts
    Ballast Factor
    Alternate Manufacturer Part No.
    Price
    GE296HO-MV-N-DIY
    25200828
    2
    120/277
    110
    Normal
    $
    38
    .30
    /
    EA
    25200828
    No. of Lamps
    2
    Input Voltage
    120/277
    Lamp Watts
    110
    Ballast Factor
    Normal
    Alternate Manufacturer Part No.
    $
    38
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GE296HO-MVPS-N
    25691904
    1 or 2
    120/277
    204
    Normal
    35727
    $
    38
    .47
    /
    EA
    25691904
    No. of Lamps
    1 or 2
    Input Voltage
    120/277
    Lamp Watts
    204
    Ballast Factor
    Normal
    Alternate Manufacturer Part No.
    35727
    $
    38
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GE296HOMV-N-DIYB
    25686041
    1; 2
    120 V
    104 W
    $
    38
    .30
    /
    EA
    25686041
    No. of Lamps
    1; 2
    Input Voltage
    120 V
    Lamp Watts
    104 W
    Ballast Factor
    Alternate Manufacturer Part No.
    $
    38
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25200828 SKU, 25200828 ANALYTICS...
    Lamp Watts
    110
    Ballast Factor
    Normal
    Alternate Manufacturer Part No.
    Price
    $
    38
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25691904 SKU, 25691904 ANALYTICS...
    Lamp Watts
    204
    Ballast Factor
    Normal
    Alternate Manufacturer Part No.
    35727
    Price
    $
    38
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25686041 SKU, 25686041 ANALYTICS...
    Lamp Watts
    104 W
    Ballast Factor
    Alternate Manufacturer Part No.
    Price
    $
    38
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available