GE Lighting F96T8/SP41HO/CVG High Output Lamp, Starcoat® 4100K | Graybar Store
GE Lighting - High Output Lamp, Starcoat® 4100K - F96T8/SP41HO/CVG
+ / - Hover over image to Zoom
Other Views

    High Output Lamp, Starcoat® 4100K

    Manufacturer: GE Lighting
    Manufacturer #: F96T8/SP41HO/CVG
    SKU: 98307705
    $55.50
    Checking Pricing
         
    Rated Life (Hour):18000
    Wattage:86
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:40108
    Initial/Mean Lumens:7760/7370
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F96T8/SP41HO/CVG
    • Alternate Manufacturer Part No. 40108
    • Base Type R17D
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 7760/7370
    Product Overview:
    GE covRguard® Starcoat® T8, shatter-resistant, 86W with 4100K color temperature and 18000 rated life hours.