GE Lighting F72T12SP35HO15PK High Output LAMP | Graybar Store
GE Lighting - High Output LAMP - F72T12SP35HO15PK
+ / - Hover over image to Zoom
Other Views

    High Output LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F72T12SP35HO15PK
    SKU: 88111982
    $22.55
    Checking Pricing
         
    Rated Life (Hour):12000
    Wattage:85
    Color Temperature (Kelvin):3500
    Alternate Manufacturer Part No.:15347
    Initial/Mean Lumens:6650/5990
    Length:72 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F72T12SP35HO15PK
    • Alternate Manufacturer Part No. 15347
    • Base Type R17d
    • Color Temperature (Kelvin) 3500
    • Initial/Mean Lumens 6650/5990
    Product Overview:
    GE T12 85W high output lamp with 12000 rated life hours.